AKRO-MILS Stacking Bin

Sebelum PPN:
Rp479.900 - Rp759.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clearview plastic bins are see-through to provide visibility of their contents. They are lightweight, durable, and reusable, suitable for storing similar-looking products within one area. They work in healthcare facilities, workshops, and storage closets.
Feature
F8826 Stacking Bin Color Clear Material Plastic Overall Height 12 1/2 in Overall Length 17 1/2 in Overall Width 16 1/2 in Stackable Stacking Capable Weight Capacity 75 lb Mobility Stationary Caster Wheel Diameter Not Applicable Edge/Corner Grips Edge/Corner Grips Included Electrostatic Discharge Not Electrostatic Discharge Conductive Hopper Height 12 1/4 in Hopper Style Una Sola Cara Includes Handle Handle Included Inside Length 15 5/8 in Inside Width 13 3/4 in

Ulasan Produk

Tidak ada ulasan