Non Brand Scoop Sample Polypropylene (Sekop)

Sebelum PPN:
Rp359.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab scoops and spoons have good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Sampling Scoop Product Type Scoop Material Polypropylene Material Grade Not Applicable Capacity - Imperial 2 1/2 fl oz Color Clear Sterile/Non-Sterile Non-Sterile Autoclavable Yes Standards FDA Regulations Governing Direct Food Contact Overall Length - Metric 14.1 cm Capacity - Metric 75 mL Features Flat Bottom Keeps Them Upright Handle Length - Metric 4.8 cm Coating Uncoated Overall Width - Metric 4.4 cm Overall Height - Metric 2.7 cm Bowl Length - Metric 9.4 cm

Ulasan Produk

Tidak ada ulasan