Non Brand Scoop Sample (Sekop)

Sebelum PPN:
Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polystyrene (PS) lab scoops and spoons are biologically inert. They provide moderate chemical resistance and high resistance to mineral oils, acids, and alcohols.
Feature
Sampling Scoop Product Type Scoop Material Polystyrene Material Grade Not Applicable Capacity - Imperial 1 fl oz Color White Sterile/Non-Sterile Sterile Autoclavable No Standards FDA Compliant FDA Regulations Governing Direct Food Contact Overall Length - Metric 18 cm Capacity - Metric 30 mL Features BSE/TSE Free Ergonomic Handle Flat Bottomed for Use as Weigh Boat Heavy Metals and BPA Free Phthalates Free Handle Length - Metric 12.05 cm Coating Uncoated

Ulasan Produk

Tidak ada ulasan