Non Brand Samp Scoop

Sebelum PPN:
Rp4.599.900 - Rp7.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Sampling Scoop Product Type Scoop Material Polystyrene Material Grade Not Applicable Capacity - Imperial 8 1/2 fl oz Color White Sterile/Non-Sterile Sterile Autoclavable No Standards FDA Compliant FDA Regulations Governing Direct Food Contact Overall Length - Metric 24.66 cm Capacity - Metric 250 mL Features BSE/TSE Free Ergonomic Handle Flat Bottomed for Use as Weigh Boat Heavy Metals Free BPA Free and Phthalates Free Handle Length - Metric 11.1 cm Coating Uncoated

Ulasan Produk

Tidak ada ulasan