CLEVELAND VIBRATOR CO. Pneumatic Vibrator

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sanitary turbine and ball vibrators feature water tight, smooth housings made from chemical-resistant materials. They are suitable for use in washdown applications.
Feature
Pneumatic Vibrator Housing Material Acetal Plastic Outlet Connection Size 1/4 in Outlet Connection Type NPT Air Flow Rate 1.3 cfm @ 20 psi 2 cfm @ 40 psi 2.8 cfm @ 60 psi 3.6 cfm @ 80 psi Maximum Force 146.8 lbf Inlet Connection Size 1/4 in Maximum Vibration Speed 6 560 vpm Maximum Bin Weight Capacity 2 000 lb Overall Height 2.69 in Overall Length 4.13 in Overall Width 2.06 in Sound Level 76 dBA Duty Cycle Continuous Pneumatic Vibrator Type Turbine

Ulasan Produk

Tidak ada ulasan