Non Brand Oilite Bronze Round Tube

Sebelum PPN:
Rp1.899.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oilite bronze round tubes contain AM1-SPD synthetic oil that provides longer life, less friction, and a wider temperature range than grade 841 self-lubricating round tubes. They are often used for bearings, bushings, self-lubricating pumps, or other moving parts and components in industrial and machining applications in remote or inaccessible areas.
Feature
M4604 Oilite Bronze Round Tube Material Bronze Outside Diameter 1 3/8 in Inside Diameter 0.875 in Wall Thickness 1.375 in Overall Length 3 in Material Grade Oilite Mechanical Finish Mill Standards ASTM B-438-05 GR 1 Type 2 Outside Diameter Tolerance +0.03 in/+0.04 in Fabrication Cast Yield Strength 11 000 psi Shape Round Tube System of Measurement Inch

Ulasan Produk

Tidak ada ulasan