Non Brand M4210 932 Brnze Rec Bar

Sebelum PPN:
Rp22.999.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 932 bronze flat bars resist friction, wear, impacts, and corrosion. They are easy to machine, solder, and braze and are often manufactured into bushings, bearings, valves, and other moving parts and components. Grade 932 is also called SAE 660 bronze and bearing bronze.
Feature
M4210 932 Bronze Rectangular Bar Material Bronze Material Grade 932 Mechanical Finish Mill Overall Length 36 in Overall Width 4 in Yield Strength 20 000 psi Thickness 0.375 in Thickness Tolerance +/-0.156 in Standards ASTM B505 ASTM B505M Fabrication Cast Rockwell Hardness B65 Shape Rectangular Bar System of Measurement Inch Tensile Strength 35 000 psi

Ulasan Produk

Tidak ada ulasan