Non Brand M3837 Aluminum Square Tube

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength 6061 aluminum square tubes have four equal sides that maintain their shape and strength over time. They are a reliable choice for vehicle body supports, watercraft reinforcement, and chemical and textile equipment framing. 6061 aluminum is highly corrosion-resistant, formable, weldable, and machinable. It is one of the most versatile and commonly used heat-treatable aluminum alloys.
Feature
M3837 Aluminum Square Tube Aluminum 6061 T6 Square 6 ft Overall Length 1 1/2 in Inside Width 1 1/2 in Inside Height 1 3/4 in Outside Width 1 3/4 in Outside Height 0.125 in Wall Thickness Wall Thickness Tolerance +/-0.008 in Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 40 000 psi Tensile Strength 45 000 psi 95 BHN Brinell Hardness 60 HRB Rockwell Hardness

Ulasan Produk

Tidak ada ulasan