AKRO-MILS Hang and Stack Bin

Sebelum PPN:
Rp34.900 - Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hang and Stack Bin Color Clear Includes Dividers Dividers Not Included Includes Label Holder Label Holder Included Material Plastic Overall Height 5 1/4 in Overall Length 10 7/8 in Overall Width 5 1/2 in Stackable Stacking Capable Weight Capacity 25 lb Mobility Stationary Number of Divider Slots 4 Number of Long Divider Slots 1 Number of Short Divider Slots 3 Number of Dividers Not Applicable Autoclaveable Autoclavable Material Caster Wheel Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan