AKRO-MILS F8871 ShelfBin

Sebelum PPN:
Rp239.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored plastic shelf bins create color-coded storage systems to separate and distinguish items housed in the same area. They work in warehouses or manufacturing facilities. Plastic bins are lightweight, durable, and reusable.
Feature
F8871 Shelf Bin Color Yellow Includes Dividers Dividers Not Included Includes Label Holder Label Holder Included Material Plastic Overall Height 4 in Overall Length 23 5/8 in Overall Width 8 3/8 in Stackable Not Stacking Capable Weight Capacity 20 lb Mobility Stationary Nestable Nesting Capable Number of Divider Slots 7 Number of Long Divider Slots 0 Number of Short Divider Slots 7 Number of Dividers Not Applicable Caster Wheel Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan