CAMBRO Equipment Stand with Drawer

Sebelum PPN:
Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cashier stand carts provide customers an efficient way to pay for their purchases.
Feature
Equipment Stand with Drawer Color Black Includes Drawer Yes Number of Compartments 2 Material Polyethylene Overall Depth 28 in Overall Height 39 in Overall Width 28 in Caster Diameter 5 in Caster Material Polyurethane Caster Type (2) Fixed (2) Swivel with Brakes Includes Foldout Rail Standards NSF

Ulasan Produk

Tidak ada ulasan