AKRO-MILS Drawer Bin Polystyrene

Sebelum PPN:
Rp379.900 - Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic drawer bins are lightweight, durable, and easy to clean. Their colored bodies create color-coded storage systems to separate and distinguish items in the same area.
Feature
Drawer Bin Color Blue Material Plastic Overall Height 4 5/8 in Overall Length 18 in Overall Width 8 3/8 in Stackable Stacking Capable Weight Capacity 25 lb Volume Capacity 0.33 cu ft Divider Adjustment Increments Not Applicable Divider Color Not Applicable Includes Dividers Dividers Not Included Inside Height 4 1/2 in Inside Length 16 1/4 in Inside Width 7 5/8 in Label Holders Includes Identification Label Slots Number of Dividers 0

Ulasan Produk

Tidak ada ulasan