AKRO-MILS D5437 SuperSizeBin

Sebelum PPN:
Rp519.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored hopper bins create color-coded storage systems that separate and distinguish items housed in the same area, such as tools and parts in workshops, electrical and plumbing supplies in maintenance closets, and hazardous and nonhazardous materials in medical environments.
Feature
D5437 Super Size Bin Color Red Includes Dividers Dividers Not Included Includes Label Holder Label Holder Included Material Plastic Overall Height 7 in Overall Length 23 7/8 in Overall Width 8 1/4 in Stackable Stacking Capable Weight Capacity 200 lb Mobility Stationary Number of Divider Slots 3 Number of Long Divider Slots 1 Number of Short Divider Slots 2 Number of Dividers Not Applicable Caster Wheel Diameter Not Applicable Divider Adjustment Increments Not Applicable

Ulasan Produk

Tidak ada ulasan