A D WEIGHING Compact Bench Scale

Sebelum PPN:
Rp29.999.900 - Rp44.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision lab balances have a readability down to 0.001 grams.
Feature
Scale Sub-Category Precision Balance Compact Bench Scale Digital/Mechanical Digital Capacity 220 g Scale Graduations 0.001 g Scale Display VFD Weighing Surface Depth 5 in Weighing Surface Width 5 1/8 in Overall Length 10 5/16 in Overall Width 7 5/8 in Overall Height 3 5/16 in Application Modes Animal Weighing with Display Hold Comparator Function with Buzzer Counting with Automatic Counting Accuracy Improvement (ACAI) Percentage Weighing Statistical Calculation

Ulasan Produk

Tidak ada ulasan