Sebelum PPN:
Rp149.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form glass beakers have a lower height-to-width ratio than tall-form beakers, making them a good choice for heating samples. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker Capacity - Metric 3 L Capacity - English 101.4 fl oz Product Type Beaker Beaker Type Low Form Outside Diameter - Metric Not Applicable Overall Height - Metric Not Applicable Body Material Borosilicate Glass Includes Graduations Yes Glassware Class A Body Color None Graduation Increments - Metric 250 mL Autoclavable Yes USP Specification Type I Clarity Transparent Basic Material Glass Special Features Not Applicable Disposable/Reusable Reusable

Ulasan Produk

Tidak ada ulasan