Metravi Transformer Turns Ratio Set

Sebelum PPN:
Rp159.999.900
Spesifikasi
Accuracy±0.1% of reading.
Course BalancingControlled by selector switChes provided on the panel.
Direct Ratio Error Measurement Accuracy± 0.25% of the reading.
Direct Ratio Error Measurement Range± 0.1% of the range with a resolution of 0.02%.
ExcitationProvides 1.2V, 12V & 120 volts excitation voltage (isolated from mains supply). 120 volts is preferred for readings.
Fine BalancingControlled by a vernier potentiometer provided on the panel.
Measuring RangeTransformer Ratio: 10 ranges arranged in a 1, 2, 5, 10 sequence. For TTRS-100, ratios from 0.800 to 2021. Resolution is 0.01%. , Phase Deviation: Two ranges, namely ±5.5 cent-radians (1CR = 34 minutes).
Null DetectorSolid state, synChronous, and phase-sensitive null detector with adjustable gain control for ratio and phase balance.
Polarity CheckProvided.
Power Supply Input230 volts ± 10% single phase, 50Hz. A.C.
ProtectionProtected against Overload, Short circuit, and H.T. / L.T. reversal.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan