Metravi Power Guard

Sebelum PPN:
Rp2.699.900
Spesifikasi
ColourOff White
Cost0 - 99999
Current (A)0A - 6A (UK)
Dimensions (mm)130x65x37
Energy (kWh)0 - 9999
Frequency Measurement (Hz)45 - 65
LCD Size50x36 mm
Operating Height (m)Maximum 2000 (Above sea level)
Over-Current Warning (A)>6 (UK)
Power (W)0.5 ~ 1380 (UK)
Power Factor0 - 1.00
Power Supply3V button cell (CR 2032) x 1
Standard FittingsCell and Cell Insulating Strip
Standard PackBlister Packing, Manual and Warranty Card
Total Time0 Min - 9999 Day
Voltage (V)100AC - 260AC (50Hz) / 100AC - 150AC (60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi PG-01 is a multi-functional power metering socket and its main functions are metering and charging. This product is designed with professional micro-chips and electric energy metering chips.
It is equipped with a high-precision current sensor, thus allowing real-time monitoring of AC power supply unit. In case when over-current appears, it would set off an alarm and prompt user to cut off power for electrical safety.
Feature
1. Electric Safety Transfer Function
Electric safety transfer and other functions are available by connecting this product to a common socket and then plugging the electrical appliance in this product.
2. Measuring and Metering Function
Detect the electrical appliance’s (load) voltage, current, power, power factor, frequency, electric quantity, KWH, CO2 emission load, total time, etc. in real time, and these data would be diplayed via the display interface of this product, so you can study the working state and power consumption situations of electrical appliance conveniently and visually; in case of sudden power loss, the recorded KWH, total time, CO2 emission, load and other information could be saved automatically.
3. Over-Current Warning Function
When using this product, in case the load current exceeds for around 10s, the powerlight and “OL”, “ “ and other characters on the display screen would flicker to prompt users to cut off the power due to over-current.

Ulasan Produk

Tidak ada ulasan