Metravi Oscillometer
#Grup produk P115988392
Sebelum PPN:
Rp21.999.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Acquisition Mode | Normal, Peak detect |
|---|---|
| Bandwidth Limit (MHz) | 20 (Typical) |
| Channels | 2-CH Oscilloscope |
| Colour | Blue |
| Display | 3.5-inch LCD |
| Input Coupling | DC, AC and Ground |
| Input Impedance | 1 MΩ ±2%, in parallel with 16 pF ±10 pF |
| Maximum Input Voltage (V) | 400 (DC+AC, PK-PK, 1MΩ input impedance) (10:1 probe attenuation) |
| Probe Attenuation Factors | 1x, 10x, 100x, 1000x, 10000x |
| Record Length | 8K |
| Trigger Mode | Auto, Normal, Single |
| Trigger Type | Edge |
| Vertical Resolution | 8 bits |
| Vertical Sensitivity (mV/div.) | 10 – 10V/div. |
| Waveform Refresh Rate | 10,000 wfrms/s |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
NEW LAUNCH!!
The Metravi OM-40 Handheld Oscilloscope is a compact and versatile Handheld Digital Oscillometer, designed to meet the demands of various electronic measurement and troubleshooting jobs.
With a bandwidth of 40MHz, it offers reliable and efficient solutions for measuring and analysing electronic signals. The dual channel configuration allows simultaneous monitoring and comparison of two signals, enhancing the utility for diverse applications.
The Metravi OM-40 Handheld Oscilloscope is equipped with a clear and vibrant display for visualising waveforms, enabling users to analyse signal characteristics easily. They also come with various measurement functions, trigger options, and data recording capabilities, making them versatile for troubleshooting and diagnostics.
The device offers a handheld design and portability without compromising on performance. The intuitive interface and controls make it user-friendly, catering to both professionals and enthusiasts in the field of electronics. The compact size and dual-channel capability make it suitable for field measurements, making it an ideal tools for field engineers, technicians as well as hobbyists.
Features:
Simultaneous monitoring and comparison of two signals
Portable and compact
Intuitive controls and interface: 10MV-10V Vertical resolution; auto automatic measuring function; key tone settings, adjustable backlight brightness, Backlight, duration and auto power off time. Digital Voltmeter function, Cursor Measurement, Reference Waveform, Waveform Storage function.
Clear and vibrant display: 3.5-inch high resolution, high contrast colour LCD
Various measurement functions to analyse signal characteristics
Trigger options for precise waveform captures
Recording and storing of data for further analysis
Excellent Power Management: Ultra-low comprehensive power consumption less than 3W. Powered by 4400mAh lithium battery, it works continuously for about 6 hours. A single battery can supply power normally. Easy battery replacement.
Arbitrary Waveform Generator Functions: Supports 8 built-in special waveforms, including sine, Bessely, besselj , StairUpDown, StairDown, AttAiT, AmpAiT.Max 10000 wfrms/s waveform refresh rate.
Digital Multimeter with True RMS: 20000 counts high-precision professional multimeter Support relative value measurement and measure Voltage, Current, Diode, Capacitance, Continuity Test and Resistance.
Multiple Interfaces: USB Type-C interface, supports power bank, supports PC software connection.
The Metravi OM-40 Handheld Oscilloscope is a compact and versatile Handheld Digital Oscillometer, designed to meet the demands of various electronic measurement and troubleshooting jobs.
With a bandwidth of 40MHz, it offers reliable and efficient solutions for measuring and analysing electronic signals. The dual channel configuration allows simultaneous monitoring and comparison of two signals, enhancing the utility for diverse applications.
The Metravi OM-40 Handheld Oscilloscope is equipped with a clear and vibrant display for visualising waveforms, enabling users to analyse signal characteristics easily. They also come with various measurement functions, trigger options, and data recording capabilities, making them versatile for troubleshooting and diagnostics.
The device offers a handheld design and portability without compromising on performance. The intuitive interface and controls make it user-friendly, catering to both professionals and enthusiasts in the field of electronics. The compact size and dual-channel capability make it suitable for field measurements, making it an ideal tools for field engineers, technicians as well as hobbyists.
Features:
Simultaneous monitoring and comparison of two signals
Portable and compact
Intuitive controls and interface: 10MV-10V Vertical resolution; auto automatic measuring function; key tone settings, adjustable backlight brightness, Backlight, duration and auto power off time. Digital Voltmeter function, Cursor Measurement, Reference Waveform, Waveform Storage function.
Clear and vibrant display: 3.5-inch high resolution, high contrast colour LCD
Various measurement functions to analyse signal characteristics
Trigger options for precise waveform captures
Recording and storing of data for further analysis
Excellent Power Management: Ultra-low comprehensive power consumption less than 3W. Powered by 4400mAh lithium battery, it works continuously for about 6 hours. A single battery can supply power normally. Easy battery replacement.
Arbitrary Waveform Generator Functions: Supports 8 built-in special waveforms, including sine, Bessely, besselj , StairUpDown, StairDown, AttAiT, AmpAiT.Max 10000 wfrms/s waveform refresh rate.
Digital Multimeter with True RMS: 20000 counts high-precision professional multimeter Support relative value measurement and measure Voltage, Current, Diode, Capacitance, Continuity Test and Resistance.
Multiple Interfaces: USB Type-C interface, supports power bank, supports PC software connection.
Feature
Display: 3.5-inch colour LCD display | Interface: USB Type-C | Power Supply: Rechargeable 2200 mAh*2 (3.7V,18650) Battery | Dimensions: 198 mm (length) × 96mm (height) × 38 mm (width) | Weight: About 0.6 kg (main unit, without battery) | Accessories: USB Cable, Passive Probes, Crocodile Clip Cable, Multimeter Test Leads, Probe Correction Adjustment Knife, User Manual, Carrying Case | Bandwidth: 40 Mhz | Channels: 2-CH Oscilloscope | Sampling Rate: 250MSa/s | Record Length: 8K | Waveform Refresh Rate: 10,000 wfrms/s | Input Coupling: DC, AC and Ground | Input Impedance: 1 MΩ±2%, in parallel with 16pF±10pF | Probe Attenuation Factors: 1X,10X,100X,1000X,10000X | Max. Input Voltage: 400V (DC+AC, PK-PK, 1MΩ input impedance) (10:1 probe attenuation) | Bandwidth Limit (typical): 20MHz | Horizontal Scale: 5ns/div – 1000s/div, step by 1-2-5 | Vertical Sensitivity: 10mV/div – 10V/div | Vertical Resolution: 8 bits | Trigger Type: Edge | Trigger Modes: Auto, Normal, Single | Automatic Measurement: Frequency, Period, Amplitude, Max, Min, Mean, PK-PK | Max. Resolution: 20,000 counts | DC Current: 200.00mA/10.000A | Accuracy: ±(0.8%+10 dig) | AC Current: 200.00mA/10.000A | Accuracy: ±(1%+10 dig) | DC Voltage: 200.00mV/2.0000V/20.000/200.00/1000.0V | Accuracy: ±(0.3%+5 dig) | AC Voltage: 200.00mV/2.0000V/20.000/200.00/750.0V | Accuracy: ±(1%+10 dig) | Resistance: 200.00Ω/2.0000kΩ/20.000kΩ/200.00kΩ/2.0000MΩ/2.0000MΩ/100.00MΩ | Accuracy: ±(0.8%+3 dig) | Capacitance: 20.000nF/200.00nF/2.0000μF/2.0000/200.00/2.0000mF | Accuracy: ±(3.0%+10 dig) | Diode Test | Continuity Test | Auto Range | TRMSProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
