Metravi Digital VA Meter

Sebelum PPN:
Rp5.399.900
Spesifikasi
Accuracy1% of Full Scale
CT Secondary (A)5 or 1 (on order)
Control Power (VAC)230 ± 10%, 50/60 Hz, 3VA, or 110 +/- 10% 50/60 Hz, 3VA
Current Input (A)7 Max continuous at any current terninal
Dielectric (kV)2 for 1 Min
Dimensions (mm)96x60x87
Display4 digit Red
Input Impedance (ohm)0.002 (current circuit), 1 Meg. (voltage circuit)
Voltage Input (V)250 Max phase to neutral at any oltage termina

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor Based, 96 x 96 mm sq, For Three Phase Three Wire Two Element, Red LED Display.
Feature
Microprocessor based 3 phase VA measurement. | Available in 96 * 96 mm Bezel Size. | Meters can be factory set for different CT/PT ratios to give a direct reading. | Meters are autoranging from KVA to MVA. | Available for 415V(LT) and 110 V(HT) systems and for 1 Amp and 5 Amp CT secondary. | Auxiliary Power Supply: 230V AC 50Hz / 110V AC 50Hz.

Ulasan Produk

Tidak ada ulasan