Metravi Digital Phase Angle Meter

Sebelum PPN:
Rp4.799.900
Spesifikasi
Accuracy±1%
CT Secondary (A)5 or 1 (on order)
Control Power (VAC)230 ± 10%, 50/60 Hz, 3VA
Current Input (A)7 Max continuous at any current terminal
Dielectric (kV)2 for 1 minute
Frequency Range (Hz)40-100
Input Impedance (ohm)1 Meg (voltage circuit)
Voltage Input (V)250 Max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Phase Angle Meter, 96 x 96 mm sq, can measure Phase Angle between Voltage and Current.
Feature
Micro-Controller Based | Size Available 96 x 96 ‘or’ 96 x 48 mm sq | Display 3-1/2 Digits Red LED Display | Range -180.0° to + 180.0° | Input 300V AC & 5A AC | Voltage to Voltage & Voltage to Current options available | Auxiliary Power Supply 230 / 110V AC 50Hz (Any One)

Ulasan Produk

Tidak ada ulasan