Metravi Data Logger for Sound Level

Sebelum PPN:
Rp14.999.900
Spesifikasi
Accuracy (dB)± 1.4
Battery Life (hour)About 200
Data Memory129920 data
Data OutputUSB data traffic
Dimensions (mm)144.12x27.33x14.06
Dynamic range50dB
Electric CurrentWhen measuring: 5.5mA; When periphery power is off or stop measuring: 30uA
Frequency Range (Hz)31.5 ~ 8k
Measure Range30dB ~ 130dB
Memory Full Indicationyellow LED flash
Microphone1/2 inch Electret Condenser Microphone
Minimum Hardware Requirement8M EMS memory, 2M hard disk, a free USB jack
Operation IndicationGreen LED Flash
Powerone 3.6V battery, specs: 14250 or 1/2AAA
Sampling Rate1 second to 24 hours
Standard AppliedIEC61672-1 CLASS2
System RequirementWindows 2000 or Windows XP or Vista
Time WeightingFAST 125MM, SLOW 1SECOND

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan