POTTER Pressure Switches PS10 Series
#Grup produk P115831155
Spesifikasi
| Differential (psi) | 2 |
|---|---|
| Dimensions (cm) | 9.6x8.1x10.7 |
| Pressure Range (psi) | 4 - 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
• One or two switch models available• Independent switch adjustment on two switch models, no tools needed
• Two 1/2” conduit/cable entrances
• Separate isolated wiring chambers
• Non-corrosive pressure connection
• VdS version available
• Non-Conductive enclosure
Ulasan Produk
Tidak ada ulasan




















































































































































