Movex MVX Hydro-polygel

Sebelum PPN:
Rp5.699.900
Spesifikasi
ColorYellow brownish liquid
Flashing Point (°C)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MVX Hydro-PolyGel is designed for injection of joints or repairing leaks in concrete structures. In contact with water, it forms a flexible gasket in crack or joint. Corrosive environments will not affect the performance.

The system is ideal for movement of the substrate in excess of 10%. The resin expands and cures to a resilient, flexible closed-cell foam when in contact with water. MVX Hydro-PolyGel will not be easily washed out in case of high volume water flow. After injection it will react with water and fill voids, cut off active water leaks, seal potential water leaks and stablise coarse materials.
Use
For sealing of water ingress between concrete tunnel segment joints

Screen injections behind tunnel segments

For sealing moving, leaking cracks

For waterproofing man and non-man accessible sewer pipes

For sealing of expansion joints

Used as a 1-component system for wet, non-structural cracks

Used as a 2-component system with a 1:1 ratio water for sealing dry, moving and non-structural cracks

Ulasan Produk

Tidak ada ulasan