IMAO Snap clamp Snap clamp (down mini type) QLSNDM QLSNDM12-01-SUS

Sebelum PPN:
Rp2.999.900
Spesifikasi
A17
Allowable Load (N)Lever:5
B8
C24
Clamp Stroke (mm)1.5
D22
E10
F27
G22
H13
L53.5
P7
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k38
mM5x0.8-15L Incomplete thread 1.5
nM12x1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Downward pressing type. Compact and ideal for small workpieces and use in small spaces. Lever shape fits fingertip operation. Lever is fixed at the unclamping position. Uses a snap mechanism. (Rotating arm single lock type) Complies with RoHS directive.

Ulasan Produk

Tidak ada ulasan