IMAO One-touch slide lock push clamper QCPS QCPS1036-6-BK-D

Sebelum PPN:
Rp3.199.900
Spesifikasi
Clamping power (N)400
D14
D117.5
H139
H28
H35.3
Holding Torque (N m)8
L24
Mass (g)100
P28
Paddiamond
R45
Suitable ForSet color: QCPSC1036-20, QCPSC1036-25
TypeMade of phenolic resin
W36
mM3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resolves uneven tightening force and missed tightening!The push clamper can be fixed with one touch by simply operating the 90° lever. It is easy to see when the clamp is complete, so anyone can work reliably.Easy to install and compact, it can be used for a variety of objects such as flat bars (square) and shafts (round).The push clamper reduces setup time and increases production efficiency.You can choose from two types of tip pads. Flat = less likely to scratch the mating parts, Diamond = strong fixation by friction.Compatible with flat and square steel, shafts, linear guides, etc.

Ulasan Produk

Tidak ada ulasan