IMAO One-touch clamp Retractable clamp QLPD QLPD150NR

Sebelum PPN:
Rp5.599.900
Spesifikasi
Clamp MechanismSpiral cam cam angle 4 °
D40
D113.5
Dimension Dp (mm)18
Dimension H (mm)(±0.01)32
Dimension M1 (mm)M5x0.8
Dimensions d (mm)(G6)8
Dimensions d1 (mm)(F7)5
H124.5
H210
ROHS Directive (Corresponding to 10 Substances)Correspondence
S1.5
Thickness Tolerance (mm)(Work thickness tolerance (mm)) Recommended: ±0.3
Turning DirectionRight
TypeMade of phenolic resin
mM4 x 0.7 depth 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- RoHS compliant product. *Clamp pins are sold separately. [Tool-free lever-operated clamp] - One-touch clamps can be clamped and unclamped by operating a lever without the need for tools. - Tool-less operation significantly reduces the time required for attachment and detachment. It is particularly effective in tasks where workpieces must be attached and detached frequently, and also significantly reduces setup time. - Contributes to improved workability and productivity.

Ulasan Produk

Tidak ada ulasan