IMAO One-touch clamp Cam push clamp QLCP QLCP080L

Sebelum PPN:
Rp2.899.900
Spesifikasi
A13
B25
C36
Clamp Stroke (mm)1.2
D8
E40
F30
G20
H13
L14
P6
Q7
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k6
m40
n4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An attachment can be attached to the tip of the shaft. This product complies with the RoHS directive. [Tool-free lever-operated clamp] The one-touch clamp is a clamp that can be clamped and unclamped by operating the lever without the need for tools. The tool-less operation significantly reduces the time required for attachment and detachment. It is particularly effective in tasks where workpieces must be attached and detached frequently, and also significantly reduces setup time. Contributes to improved workability and productivity.

Ulasan Produk

Tidak ada ulasan