IMAO LVF125 / LVFR125 Engineering plastic leveling pad (anchor type)

Sebelum PPN:
Rp749.900 - Rp2.299.900
Spesifikasi
Material (screw)SUM22L
Nut MaterialSUM22L
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to its low sulfide content, stainless steel products are suitable for use in medical devices, food-related equipment, the pharmaceutical industry, and other places where there is a risk of corrosion due to hygiene and climate.
When using anchor bolts, use a punch to shoot down the top surface of the bolt holes.
It is a RoHS directive compliant product.
Feature
Specification
For heavy loads, tilt angle 8 °

Ulasan Produk

Tidak ada ulasan