IMAO Engineering Plastic Leveling Pad (Anchor Type) LVF80.LVFR80

Sebelum PPN:
Rp199.900 - Rp409.900
Spesifikasi
Allowable Load (N)16000
Dimension A (mm)2
Dimension L3 (mm)33
Inclination angle (°)15
Material (screw)SUM22L galvanized
Nut MaterialSUM22L galvanized
Operating Temperature Range (°C)-30~100
Pad MaterialPolyamide (glass fiber reinforced) matt black
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeWithout rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to their low sulfide content, stainless steel products are suitable for use in hygienic and climatically corrosive areas such as medical equipment, food equipment and the pharmaceutical industry. When using anchor bolts, knock off the top surface of the bolt hole with a punch or the like. It is a RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan