IMAO Clamp & Stopper Swing Clamp (Hexagonal Type) QLSWC QLSWC-1240

Sebelum PPN:
Rp4.899.900
Spesifikasi
A58
B22
C40
Clamp Height (mm)(Flat clamp (for finished surfaces)) (Maximum) 44 (44-49) (Point clamp (for black surfaces)) (Maximum) 46.5 (46.5-51.5) (Point clamp (for black surfaces)) (Minimum) 37 (37-42)
Clamp Stroke (mm)5
D40
E114
F55
G45
H8
L10.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k20
m19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use when controlling clamping force with a torque wrench. Because the clamping mechanism is screw-type, the clamping stroke is longer than that of the cam type, and the clamping force is increased. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan