IMAO Clamp & Stopper Swing Clamp (Hexagonal Type) QLSWC QLSWC-1030

Sebelum PPN:
Rp3.899.900
Spesifikasi
A48
B18
C30
Clamp Height (mm)(Flat clamp (for finished surfaces)) (Maximum) 37 (37-41) (Point clamp (for black surfaces)) (Maximum) 38 (38-42) (Point clamp (for black surfaces)) (Minimum) 31.5 (31.5-35.5)
Clamp Stroke (mm)4
D30
E91
F45
G37
H8
L8.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k16
m17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use when controlling clamping force with a torque wrench. Because the clamping mechanism is screw-type, the clamping stroke is longer than that of the cam type, and the clamping force is increased. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan