IMAO Clamp & Stopper Slot Clamp MBSC.MBSSC MBSSC12

Sebelum PPN:
Rp2.699.900
Spesifikasi
AM12x1.75-30L
B15.2
C16.3
Clamping power (N)50000
D38.1
E9.5
F19.5
G10
H4.5
Mass (g)213
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke1.9
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Simple and compact design, ideal for thin workpieces. - MBSC-A type has a sharp contact surface that clamps the workpiece securely. - For finishing surfaces, use MBSC-B or MBSC-C type. - When unclamping, the clamp tip will lift due to the O-ring. - When self-cutting, use a parallel pin. - Only MBSC-C is a button bolt. - RoHS compliant product.

Ulasan Produk

Tidak ada ulasan