IMAO Clamp & Stopper OK Vise (Single Type) BK2, DK2, FK2 BK2-VT-S

Sebelum PPN:
Rp4.299.900
Spesifikasi
Compatible Bolt(For use at the T-groove) M8-20L (For use at the Neji acupoint) M8-20L
H15
H12.5
H2(Min) 4 (Max) 10
L(min) 27 (max) 31
Mass (g)55
ROHS Directive (Corresponding to 10 Substances)Correspondence
S1
TypeMade of phenolic resin
W29
W121
l1(When using T-slot) 16 (When using screw hole) 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The V-shaped wedge has a multiplying effect, so it can easily obtain a strong clamping force by simply tightening with a hexagonal wrench. After tightening, the reaction forces of both jaws are combined and applied to the V-shaped wedge, so the jaws can maintain their strength and durability despite their thinness. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan