IMAO Clamp & Stopper Double Edge Clamp (Self-Cut, Long Length) MBDES-LB.MBDES-LW MBDES08LW

Sebelum PPN:
Rp2.099.900
Spesifikasi
Applicable Model(Locking Plate) MBDE06-LP
Dimensions d14
Dimensions d18.5
Dimensions d24.4
Mass (g)400
TypeMade of phenolic resin
mM8x1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be self-cut to fit the shape of the workpiece. - Can clamp two workpieces at once by tightening with a hexagonal wrench. - Simple and compact design makes it ideal for multiple workpieces.
Feature
Specification
(Standard size) 190.5

Ulasan Produk

Tidak ada ulasan