IMAO Clamp & Stopper 6 Position Clamp MBSPC MBSPC1217F

Sebelum PPN:
Rp1.899.900
Spesifikasi
A(Distance from the numbered end face to the center hole) 12, 13, 14, 15, 16, 17
Allowable Tightening Force (N)88
Clamping power (N)17000
Mass (g)65
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The eccentric cam screw allows for quick and powerful clamping. - The compact design makes it ideal for clamping small workpieces. - Use for clamping thin workpieces. - The distance from the center of each of the six faces differs by 1 mm, so it can clamp workpieces with large variations.

Ulasan Produk

Tidak ada ulasan