DELTONS Door Exit Button (Switch)
#Grup produk P115771835
Spesifikasi
| Color | White |
|---|---|
| Dimensions (HxWxD) (mm) | 86x86x20 |
| Material | Polycarbonate (PC) |
| Switching Current (A) | 3 |
| Type of Connection | Screw Terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan



















































































































































/n7P115771835-1.jpg)
