DELTONS Door Contactless Exit Button (Switch)
#Grup produk P115771817
Spesifikasi
| Detection Range (mm) | 100 |
|---|---|
| Input Voltage (V) | 12 DC |
| Material | Stainless Steel |
| Switching Current (A) | 3 |
| Type of Connection | Wire |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan



















































































































































/mpP115771817-1.jpg)
