Miki pulley Non-excitation actuated brake BXW type BXW-05-10L-90V-12

Sebelum PPN:
Rp2.899.900
Spesifikasi
Coil Capacity (W)(at20°C)13
Coil Current (A)(at20°C)0.144
Coil Voltage (V)(at20°C)90
Dimension A (mm)[Radial direction] 75
Dimension B (mm)[Radial direction] 66
Lever TypeWithout release lever
SeriesBXW
Size5
Static Friction Torque (N m)2
TypeFor braking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when de-energized.
- Available in three types: S type for holding, L type for braking, and H type for both holding and braking.
- The optimum type can be selected based on the application and life cycle.
- The stator, which is the heat source, can be installed either inward or outward.

Ulasan Produk

Tidak ada ulasan