Miki pulley Non-excitation actuated brake BXW type BXW-01-10H-24V-6

Sebelum PPN:
Rp1.899.900
Spesifikasi
Coil Capacity (W)(at20°C)5
Coil Current (A)(at20°C)0.208
Coil Voltage (V)(at20°C)24
Dimension A (mm)[Radial direction] 37
Dimension B (mm)[Radial direction] 32
Lever TypeWithout release lever
SeriesBXW
Size1
Static Friction Torque (N m)0.24
TypeFor holding and braking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- An electromagnetic brake that operates by the force of a spring when de-energized.
- Available in three types: S type for holding, L type for braking, and H type for both holding and braking.
- The optimum type can be selected based on the application and life cycle.
- The stator, which is the heat source, can be installed either inward or outward.

Ulasan Produk

Tidak ada ulasan