Miki pulley Excitation brake 111 type 111-20-13G-24V

Sebelum PPN:
Rp23.999.900
Spesifikasi
Coil Capacity (W)(at20°C)45
Coil Current (A)(at20°C)13
Coil Voltage (V)(at20°C)DC24
Maximum Speed (rpm)2500
Series111
Size20
Static Friction Torque (N m)175
TypeDirect mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Brakes are used to slow down and stop load inertia and mechanical systems, and to hold them stationary.
- By applying this basic method of use and combining clutches and brakes, a variety of applications are possible, such as stepped speed change mechanisms, forward/reverse rotation switching, positioning/indexing, and inching motion.
- Another attractive feature is the ease of control and maintenance.
- Since brakes are used to stop and hold rotating bodies, the flange of the stator is securely fixed to a solid stationary part.
- Select an armature after taking into consideration installation space, etc.

Ulasan Produk

Tidak ada ulasan