Miki pulley Electromagnetic brake BSZ type (one-touch mounting type) BSZ-05-12

Sebelum PPN:
Rp8.699.900
Spesifikasi
Dimension A (mm)[Radial direction] 50
Dimension C1 (mm)[Radial direction] 65
Dimension C2 (mm)[Radial] 58
Dimension C3 (mm)[Radial direction] 28
Dimension F (mm)[Radial direction] 15
Dimension L (mm)[Axial] 28.3
Dimension M (mm)[Axial] 9.8
Dimension P (mm)[Axial] 8.2
Dimension T (mm)[Axial direction] 2
Dimension Y (mm)[Axial] 3.4
Size5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Brakes are used to slow down and stop load inertia and mechanical systems, and to hold them stationary.
- By applying this basic usage method and combining clutches and brakes, various applications are possible, such as stepped speed change mechanisms, forward/reverse rotation switching, positioning/indexing, and inching motion.
- Another attractive feature is that they are easy to control and maintain.
- The friction surface gap required for brake operation is adjusted and the product is pre-assembled.
- No need to adjust the gap or adjust the concentricity/eccentricity, greatly reducing installation time.

Ulasan Produk

Tidak ada ulasan