Miki pulley Electromagnetic brake 111 type 111-08-12G-24V-20JIS

Sebelum PPN:
Rp9.399.900
Spesifikasi
Coil Capacity (W)(at20°C)15
Coil Current (A)(at20°C)38
Coil Voltage (V)(at20°C)DC24
Maximum Speed (rpm)6000
Series111
Size8
Static Friction Torque (N m)11
TypeShaft mounting (thin type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Brakes are used to slow down and stop load inertia and mechanical systems, and to hold them stationary.
- By applying this basic method of use and combining clutches and brakes, a variety of applications are possible, such as stepped speed change mechanisms, forward/reverse rotation switching, positioning/indexing, and inching motion.
- Another attractive feature is the ease of control and maintenance.
- Since brakes are used to stop and hold rotating bodies, the flange of the stator is securely fixed to a solid stationary part.
- Select an armature after taking into consideration installation space, etc.

Ulasan Produk

Tidak ada ulasan