Siglent Waveform Generator License
#Grup produk P115733534
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Siglent SDS2000XP-FG 50MHz Waveform generator license activates the integrated 50 MHz arbitrary waveform generator on SDS2000X Plus models.
Easy permanent upgrade with instant functionality.
Easy permanent upgrade with instant functionality.
Feature
Siglent SDS2000XP-FG 50 MHz Waveform Generator License – Unlock the Full Power of Your SDS2000X Plus OscilloscopeUpgrade your Siglent SDS2000X Plus Series oscilloscope with the SDS2000XP-FG license and transform it into a powerful 50 MHz dual-channel arbitrary waveform generator. This software-based option activates the full AWG/FG capabilities already built into the hardware of your SDS2000X Plus model — no additional modules required.
Instant Activation of Built-In AWG
The SDS2000X Plus platform includes integrated waveform generator hardware.
The SDS2000XP-FG license permanently unlocks these functions after trial mode expires.
Up to 50 MHz Output Bandwidth
Generate high-quality sine, square, pulse, ramp, and custom arbitrary waveforms up to 50 MHz, ideal for:
Embedded system development
Analog and digital circuit testing
Sensor simulation
Mixed-signal analysis
Educational labs and R&D environments
Comprehensive Modulation Support
Once activated, the AWG supports essential modulation formats including:
AM / FM / PM
FSK
PWM
Sweep and Burst modes
Perfect Integration with SDS2000X Plus
Control the waveform generator directly from the oscilloscope’s intuitive touchscreen interface.
Simplifies testing workflows, reduces bench space, and increases measurement efficiency.
Permanent License
This is a permanent software option tied to your oscilloscope’s serial number.
No expiration, no subscription, and no additional hardware required.
How Activation Works
Purchase the SDS2000XP-FG license.
Provide a clear photo of your SDS2000X Plus “System Info” page (needed to generate your unique option key).
We send you the permanent activation code.
Enter the code on your oscilloscope — AWG functions unlock instantly.
Compatibility
✔ SDS2202X Plus
✔ SDS2204X Plus
✔ SDS2352X Plus
✔ SDS2354X Plus
Compatible with all SDS2000X Plus models featuring integrated AWG hardware.
Why Choose the SDS2000XP-FG License?
Cost-effective upgrade
No extra bench equipment needed
Improves debugging speed through direct waveform injection
Enables full mixed-signal testing on a single platform
Trusted Siglent performance and reliability
Ulasan Produk
Tidak ada ulasan




















































































































































