Siglent Upgrade License

Sebelum PPN:
Rp90.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SIGLENT SSG3000X-21BW32 upgrade license extends the frequency range of compatible SSG3000X series RF signal generators from 2.1 GHz to 3.2 GHz. This software-based upgrade enables reliable high-frequency RF signal generation for modern wireless, EMC, and RF development applications—without any hardware changes.
Feature
SIGLENT SSG3000X-21BW32 Upgrade License – Extend Frequency Range to 3.2 GHz
The SIGLENT SSG3000X-21BW32 upgrade license expands the frequency range of compatible SIGLENT SSG3000X series RF signal generators from 2.1 GHz to 3.2 GHz, unlocking greater flexibility for high-frequency RF testing and development.

This software-based upgrade is ideal for engineers and laboratories working with Wi-Fi, LTE, IoT, radar, EMC pre-compliance, and general RF applications that require signal generation above 2 GHz. By extending the usable frequency range to 3.2 GHz, the SSG3000X becomes suitable for a wider range of modern wireless standards and higher-frequency component testing.

Key Benefits

Extends output frequency range from 2.1 GHz to 3.2 GHz
Software license upgrade – no hardware modification required
Preserves full signal performance, stability, and modulation capabilities
Ideal for RF design, validation, and production testing
Cost-effective alternative to purchasing a higher-end signal generator
Fully integrated and activated directly on the instrument

Upgrade Your RF Test Capabilities

With the SSG3000X-21BW32 license, you can continue using your existing SIGLENT SSG3000X signal generator while expanding its application scope. This makes it a smart investment for labs and companies anticipating future RF requirements without replacing existing equipment.

Compatibility & Delivery

Compatible with SIGLENT SSG3000X series signal generators supporting frequency upgrade options
Delivered as a digital license key, activated via the instrument
Permanent upgrade – remains installed after firmware updates

Ulasan Produk

Tidak ada ulasan