Siglent Power Analysis Option

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Siglent SDS800XHD-PA Power Analysis Option is a license for the SDS800X HD series oscilloscope
Feature
The SDS800XHD-PA Power Analysis option is a powerful feature designed to help users analyze and debug switching power supplies efficiently. It provides automatic calculations for power quality, current harmonics, inrush current, switching loss, slew rate, modulation, turn-on/turn-off characteristics, transient response, PSRR, power efficiency, and output ripple. This feature requires a differential voltage probe, a current probe, and a DF2001A deskew fixture, along with the SDS800XHD-PA activation license to enable full functionality.

Key Features:
Power Quality Analysis: Measures parameters like active power, reactive power, apparent power, and power factor.
Current Harmonics: Analyzes harmonic content in current waveforms to evaluate compliance with standards.
Inrush Current Measurement: Captures and evaluates high initial currents during power-on.
Switching Loss Calculation: Measures power loss during the switching cycles of power devices.
Slew Rate Analysis: Assesses the rate of voltage or current changes for fast transitions.
Modulation Analysis: Monitors power supply modulation to ensure stability.
Turn-On/Turn-Off Characteristics: Evaluates transient behavior during device startup and shutdown.
Transient Response and PSRR: Tests system response to load changes and power supply rejection ratio.
Power Efficiency Calculation: Measures input and output power to determine system efficiency.
Output Ripple Measurement: Analyzes ripple voltage for assessing output stability.
This option is essential for engineers working on power electronics to ensure optimal performance and regulatory compliance

Ulasan Produk

Tidak ada ulasan