Siglent Independent Source License Option
#Grup produk P115732492
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Siglent SHA850-SOR ia a 100 kHz~3.6/ 7.5 GHz independent source license option for the SHA850A spectrum analyzer series.
Feature
The SHA850A-SOR license option unlocks signal analysis features tailored to testing digital modulations and provides advanced spectrum and signal analysis capabilities. It allows for the analysis of complex signal parameters, making it suitable for examining digital communication systems and modulated signals such as QAM or PSK.Key functionalities include:
Digital modulation analysis: Allows for detailed examination of modulated signal properties.
Advanced measurement tools: Includes error vector magnitude (EVM), constellation diagrams, and symbol rates.
Flexible application: Suitable for a range of signal types, from simple AM/FM to advanced digital signals used in modern communication systems.
This license is a valuable add-on for users who need to perform in-depth analysis of digitally modulated RF signals.
Ulasan Produk
Tidak ada ulasan