Fuji Electric Round Command Switch

Sebelum PPN:
Rp389.900 - Rp829.900
Spesifikasi
FrameThin round type (mounting hole DIA18.2)
Operation MechanismFlat type
Size[Panel depth] Standard type
Terminal StructureSolder and tab
TypeDIA16 series round thin type illuminated push button switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long-awaited slim type has arrived for the compact command switch, contributing to the flat design of panels.
-Depth dimensions are unified at 32 mm for indicator lights and 51 mm for other lights -Gold-plated contacts and slide structure allow use at 5 V, 1 mA -High-brightness LED illumination "Pikari-kun" is standardized -Three types of light sources are available (LED, incandescent, neon) -Easy to add and replace contacts -Standard products are certified to UL/CSA standards and TUV (EN standards) -CE marking is displayed

Ulasan Produk

Tidak ada ulasan