Fuji Electric Command switch Thin type AF16 series Selector switch (knob type) CCC designated product

Sebelum PPN:
Rp429.900 - Rp479.900
Spesifikasi
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability250,000 times or more
Operating Frequency (operation/hour)1200 (40% usage rate)
Pollution Degree (Environment to Use)3
Rated Impulse Withstand Voltage (kV)2.5
Rated Insulation Voltage (V)AC/DC250
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
Storage Temperature (°C)-40~+70
Terminal ShapeFor solder and tab (# 110)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan