Fuji Electric Command switch Thin type AF16 series Push button switch CCC designated product

Sebelum PPN:
Rp269.900
Spesifikasi
Button ColorMilky white
Conditional Short Circuit Current (A)1000
Contact Configuration1c
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability1,000,000 times or more
Operating Frequency (operation/hour)1200 (40% usage rate)
Operation MechanismSquare flat
Pollution Degree (Environment to Use)3
Rated Impulse Withstand Voltage (kV)2.5
Rated Insulation Voltage (V)AC/DC250
Relative Humidity (%RH)Inside the panel: 45-85 (at -5- + 40 ° C) (however, no freezing or condensation)
Return FunctionMomentary
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
Storage Temperature (°C)-40~+70
Terminal ShapeFor solder and tab (# 110)
TypeThin type
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute, between opposite pole charging part: AC2000V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan