Panasonic Tantalum capacitor 220μF 6.3V dc B1s 1 set 2500 pieces

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-6960-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic conductive polymer tantalum solid capacitors (surface mount type) operate with a rated voltage range of 2.56.3 V Rated capacitance range: 152 → 330 μF Capacitance tolerance: ± 20 % Category temperature range: - 55 → +105°C
Feature
Specification
*Quantity: 1 reel (2500 pieces) *Technology: Polymer *Capacitance: 220μF *Voltage: 6.3V dc *Mounting type: Surface mount *Package/Case: B1s *Equivalent series resistance: 30mΩ *Tolerance: ± 20%*Length: 3.5mm*Depth: 1.1mm*Operating temperature Max: +105°C*Dimensions: 3.5 x 2.8 x 1.1mm*Series: TPS*Electrolyte type: Solid*Automotive standard: POSCAP

Ulasan Produk

Tidak ada ulasan